DIP-2042-4HD - BOSCH SECURITY SYSTEMS - | Anixter
DIP-2042-4HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-2042-4HD | DIVAR IP 2000 Video Storage Appliance, Micro Tower (4-bay), JBOD 8 TB (4x2 TB), Front-swappable HDD; Includes 16-channel VRM License (Non-expandable) and Built-in Dynamic Transcoder

  • Manufacturer # DIP-2042-4HD
  • Anixter #519816
Audio: NO
Capacity: 16 CHANNEL
Storage Capacity: 8 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

Features
  • Fully featured video recording solution for up to 16 channels
  • Out-of-the-box IP video recording solution with up to 8 TB (4 x 2 TB) storage capacity
  • Robust, secure operation - instant real time access to video
  • Instantly find what you are looking for
  • Remote viewing via Video Security App and Video Client by Bosch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items