Select Country and Language Europe, Middle East & Africa / English
Change Country
DIP-2042EZ-NPC1 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-2042EZ-NPC1 | DIVAR IP 2000 Tinion Bundle 2X NPC-20012-F2, 8 Port Switch, 1XDIP-2042EZ-2HD 4 TB

  • Manufacturer # DIP-2042EZ-NPC1
  • Anixter #599068
Audio: NO
Capacity: 16 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 4 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items