DIP-3042-4HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-3042-4HD | DIVAR IP 3000 Video Management Appliance, Micro Tower (4-bay), JBOD 8 TB (4x2 TB), Front-swappable HDD - BVMS Server/Client/VRM/VSG, Single DVI Monitor Output, 32 Channels (Non-expandable) 5 Workstation, 5 Forensic Search and Built-in Dynamic Transcoder

  • Manufacturer # DIP-3042-4HD
  • Anixter #519793
Audio: NO
Capacity: 32 CHANNEL
Storage Capacity: 8 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product

Features
  • All-in-one, fully featured video management solution for up to 32 channels
  • Out-of-the-box IP video recording solution with up to 8 TB (4 x 2 TB) storage capacity
  • Robust, secure operation - instant real time access to video
  • Instantly find what you are looking for
  • Advanced user and alarm management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items