Select Country and Language Europe, Middle East & Africa / English
Change Country
DIP-5042EZ-1HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-5042EZ-1HD | Security System All-In-One Recorder, DIVAR IP 5000, 100 to 240V AC, 47 to 63 Hertz, 32 Channel, 1 x 2 TB HDD, For Network Surveillance System

  • Manufacturer # DIP-5042EZ-1HD
  • Anixter #703878
Audio: YES
Capacity: 4 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 2 TERABYTES
Type: NVR
Description

Includes 32 Channel VRM License (Non-Expandable) and Built-In UHD Dynamic Transcoder. TPM Module Included.

Must be a reseller to purchase this product.

Features
  • Video Recording Solution
  • Robust, Secure Operation Instant Real Time Access to Video
  • Remote Viewing Via Bosch's Video Security App and Video Security Client
  • Affordable
  • Easy to Use
  • Front-Swappable SATA-II Hard Drives Providing Up to 16 TB of Grostorage Capacity
  • Highly Energy Efficient
  • Embedded Design
  • Reliable Storage and Operation
  • Malware Resistance
  • DIVAR IP 5000 Family Comes Fully Loaded and Fully Licensed with Microsoft Operating System
  • 3 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items