DIP-5044EZ-1HD - BOSCH SECURITY SYSTEMS - | Anixter
DIP-5044EZ-1HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-5044EZ-1HD | Network Video Recorder, All-In-One, 4-Bay, 32-Channel IP Camera, 130/20 Mbps Bandwidth, 100 to 240 Volt AC, 37 Watt, Non-RAID, 1x4 TB, Front Swappable HDD

  • Manufacturer # DIP-5044EZ-1HD
  • Anixter #703881
Audio: YES
Capacity: 4 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 4 TERABYTES
Type: NVR
Description

Includes 32 Channel VRM License (Non-Expandable) and Built-In UHD Dynamic Transcoder. TPM Module Included.

Must be a reseller to purchase this product.

Features
  • Fully Featured Video Recording Solution for up to 32 Channels
  • Out-Of-The-Box IP Video Recording Solution
  • Robust, Secure Operation
  • Instantly Find What You are Looking for
  • Remote Viewing Via Video Security App and Video Security Client from Bosch
  • Affoble, Easy to Use All-In-One Recording Solution for Network Surveillance Systems
  • Easy Configuration
  • Remote Viewing
  • Easy Remote Access
  • Instant Real Time Access to Video
  • Reliable Storage and Operation
  • Easy Upgrade
  • Malware Resistance
  • Forensic Search
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items