Select Country and Language Europe, Middle East & Africa / English
Change Country
DIP-5044EZ-1HDX | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-5044EZ-1HDX | DIVAR IP 5000 NVR, 1X 4TB MICRO(4-BAY), NO TPM FRONT-SWAP HDD

  • Manufacturer # DIP-5044EZ-1HDX
  • Anixter #780755
Audio: YES
Capacity: 32 CHANNEL
Mount Type: DESKTOP
Type: NVR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items