DIP-6042-4HD - BOSCH SECURITY SYSTEMS - | Anixter
DIP-6042-4HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-6042-4HD | DIVAR IP 6000 Series IP Video Storage Appliance, 1U (4-bay) Rack-mount Chassis, RAID-5, 8 TB (4x2 TB) Hot-swappable HDD; Includes Built-in Dynamic Transcoder and 64 Channel VRM License (Expandable to 128)

  • Manufacturer # DIP-6042-4HD
  • Anixter #524225
Audio: NO
Capacity: 64 CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • RAID-5 protected, all-in-one recording solution for up to 128 channels
  • Pre-installed, pre-configured IP storage solution with 8 TB (4 x 2 TB) storage capacity
  • Dedicated storage operating system delivers robust, secure operation
  • Hot-swappable hard drives
  • Remote monitoring via desktop application or browser
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items