DIP-7082-8HD - BOSCH SECURITY SYSTEMS - | Anixter
DIP-7082-8HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-7082-8HD | DIVAR IP 7000 Video Management Appliance, 2U Rack-mount (8-bay), RAID-5 16 TB (8x2 TB), Hot-Swappable HDD; Includes BVMS Server/Client/VRM/VSG, Dual DVI/DP Monitor Output, Incl 32 Channels (Expandable to 128 Channels) and Built-in Dynamic Transcoder

  • Manufacturer # DIP-7082-8HD
  • Anixter #519796
Audio: NO
Capacity: 32 CHANNEL
Storage Capacity: 16 TERABYTES
Type: HYBRID
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • RAID-5 protected, all-in-one, fully featured video management solution for up to 128 channels
  • Out-of-the-box IP video management solution with 16 TB (8x2 TB) storage capacity
  • Robust, secure operation - instant real time access to video
  • Instantly find what you are looking for
  • Advanced user and alarm management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items