DLA-AIOXEL-04AT | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DLA-AIOXEL-04AT | 1100 series IP video appliance, 4 x 2 TB

  • Manufacturer # DLA-AIOXEL-04AT
  • Anixter #509352
Audio: NO
Capacity: 32 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 8 TERABYTES
Type: NVR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items