Select Country and Language Europe, Middle East & Africa / English
Change Country
DLBX | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DLBX | Dvr Lockbox With Fan And Filter, Black Finish

  • Manufacturer # DLBX
  • Anixter #281779
Description

Digital Video Recorder Lockbox; Optimized to handle the active or passive thermal management needs of digital video recorders and other digital equipment Mounts vertically or horizontally to the wall, also can be used as a monitoring shelf Configurable thermal management system includes two fans, and can be set up to accommodate the needs of any DVR or NVR Optional proportional speed thermostatic fan control ensures fans only runs when needed, increasing fan life and reducing maintenance requirements & noise Extensive cable management facilities include tie points, EKOs and cable pass-throughs Mechanically interlocking top provides added security yet removes easily for equipment servicing Standard keylocked vented hinging front door allows easy equipment access VLBX models include a factory-installed 4-1/2 fan with washable filter for effective thermal management 100 lb. weight capacity UL Listed in the US and Canada GREENGUARD Indoor Air Quality Certified for Children and Schools (the most strict level)

Features
  • Optimized to handle the active or passive thermal management needs of digital video recorders and other digital equipment
  • Mounts vertically or horizontally to the wall, also can be used as a monitoring shelf
  • Configurable thermal management system includes fan and can be set up to accommodate the needs of any DVR
  • Optional proportional speed thermostatic fan control ensures fan only runs when needed, reducing maintenance requirements and noise
  • Extensive cable management includes tie points, EKOs and cable pass-throughs
  • Mechanically interlocking top provides added security yet removes easily for equipment servicing
  • Standard keylocked vented hinging front door allows easy equipment access
  • 100 lb. weight capacity
  • Enhanced thermal management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items