Select Country and Language Europe, Middle East & Africa / English
Change Country
DM2150PSE | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | DM2150PSE | 6-PORT MODULE 110-MODULAR 8W8P T568A/B CAT5E PATCHMAX 108320011 BLACK

  • Manufacturer # DM2150PSE | 108320011
  • Anixter #204368
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 6
Rack Units: 1
Sub Family: PATCHMAX
Termination: 110-MOD
Vendor No.: DM2150PSE
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items