DM2151B-GS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | DM2151B-GS | 6-PORT MODULE 110-MOD RJ45 CAT6 PATCHMAX T568B 108075169 GIGASPEED

  • Manufacturer # DM2151B-GS | 108075169
  • Anixter #190247
Category: CATEGORY 6
Color: BLACK
Termination: IDC
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items