Select Country and Language Europe, Middle East & Africa / English
Change Country
DNF18-250FIM-2K | PANDUIT

PANDUIT | DNF18-250FIM-2K | Male Disconnect, Nylon Fully Insulated, #22 - #18 AWG, .250 x .032 Tab Size, Reel Fed, Red, Pack of 2000

  • Manufacturer # DNF18-250FIM-2K
  • Anixter #PAN-DNF18-250FIM-2K
RoHS Compliant: YES
Type: COPPER - OTHER
Features
  • Continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time
  • Male tab couples with (all .250 x .032) female disconnects
  • Fully insulated design provides protection from electrical shorts
  • Male tab can be inserted and removed from the female disconnect without the use of tools for lower installed cost
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items