Select Country and Language Europe, Middle East & Africa / English
Change Country
DNR408P6P | FLIR

FLIR | DNR408P6P | 8-channel NVR with 8 PoE, HDMI, 2HD, 240/200 fps @ 1080p, 6 TB HDD, Mobile, PC/MAC, FLIR Cloud, 50Hz

  • Manufacturer # DNR408P6P
  • Anixter #710905
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 6 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items