DOME4-I | ARECONT VISION

ARECONT VISION | DOME4-I | Indoor / Outdoor 4" Vandal-resistant Dome

  • Manufacturer # DOME4-I
  • Anixter #367017
Mounting Type: CEILING
Special Property: VANDAL-RESISTANT
Type: DOME
Description

Excellent indoor protection for the entire MegaVideo line of Arecont Vision cameras. Combining this 4 in. dome with the superior imaging of an AV camera provides the perfect solution for environments in which cameras need to be less noticeable, or req uire additional protection from the elements.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items