Select Country and Language Europe, Middle East & Africa / English
Change Country
DOME4-O | ARECONT VISION

ARECONT VISION | DOME4-O | Outdoor 4 in. vandal-resistant dome, dome for single/dual sensor cameras, IP66 with heater (Arecont Vision fixed focal lenses only)

  • Manufacturer # DOME4-O
  • Anixter #394806
Environment Type: OUTDOOR
Mounting Type: CEILING
Special Property: VANDAL-RESISTANT
Type: DOME
Voltage/Current Type: 12 VDC OR 24 VAC
Description

Excellent outdoor protection for the entire MegaVideo line of Arecont Vision cameras. Combining this 4 in. dome with the superior imaging of an AV camera provides the perfect solution for environments in which cameras need to be less noticeable, or re quire additional protection from the elements. Dome4-O includes a heater.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items