DOME6-O-C | ARECONT VISION

ARECONT VISION | DOME6-O-C | Camera Dome, Ceiling Mount, Pendant, Outdoor, 6", With Heater, Blower, For AV8180 Series Camera

  • Manufacturer # DOME6-O-C
  • Anixter #400943
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: DOME
Mounting Type: CEILING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items