Select Country and Language Europe, Middle East & Africa / English
Change Country
DOUBLEOUTLETFACEPLATE(2GANG) | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | DOUBLEOUTLETFACEPLATE(2GANG) | Discontinued by manufacturer. Suggested replacement please AXE # 524773. September 2013

  • Manufacturer # DOUBLEOUTLETFACEPLATE(2GANG) | 760123851
  • Anixter #418507
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Modular Faceplate, single port

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items