Select Country and Language Europe, Middle East & Africa / English
Change Country
DP-BP-02 | CONTEG

CONTEG | DP-BP-02 | VENTED PANEL W/ BRUSH & CABLE MANAGEMENT 85MM DEPTH 19" 1U BLACK RAL 9005

  • Manufacturer # DP-BP-02
  • Anixter #271573
Color: BLACK
Filler Panel Rack Units: 1U
Panel Type: VENTED
Type: PANELS
Description

Cooling and Airflow Management, Airflow Panels, 19" Vented Panel with Brush and Cable Manager

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items