Select Country and Language Europe, Middle East & Africa / English
Change Country
DP-MP-S1U | CONTEG

CONTEG | DP-MP-S1U | 1U 10" PATCH PANEL 12 MODULES PANDUIT TYPE BLACK

  • Manufacturer # DP-MP-S1U
  • Anixter #547112
Color: BLACK
Number of Ports: 12
Rack Units: 1
Description

Wall Mount & SOHO Racks/Cabinets, RSH Series 19" SOHO Rack, Accessory - Patch Panel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items