DP-P-PDN-80/80 | CONTEG

CONTEG | DP-P-PDN-80/80 | 80/80 SET OF PLINTH PANELS (4)FOR ROF,REV & RMV, 80 MM HIGH HIGH RAL 7035

  • Manufacturer # DP-P-PDN-80/80
  • Anixter #275314
Color: GREY
Panel Location: BOTTOM
Panel Type: SOLID
Type: PANELS
Description

Accessories, Plinths, Plinth Panels

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items