DP-PO-450V - CONTEG - 1-U RACK MOUNT SPACE | Anixter
DP-PO-450V | CONTEG

CONTEG | DP-PO-450V | 1-U RACK MOUNT SPACE 19 INCH TELESCOPIC SHELF 450 DEEP MAXIMUM 25 KG 1.5 MM STEEL BLACK

  • Manufacturer # DP-PO-450V
  • Anixter #545976
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Accessories, Shelving, Telescopic Shelf -Solid

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items