Select Country and Language Europe, Middle East & Africa / English
Change Country
DP-PO-750 | CONTEG

CONTEG | DP-PO-750 | 2U 480MM FIXED SHELF DP-PO 750MM DEEP MAX 30KG 2 MM STEEL BLACK

  • Manufacturer # DP-PO-750
  • Anixter #328580
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Accessories, Shelving, Fixed Shelf - Solid

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items