DP-PT-S200 | CONTEG

CONTEG | DP-PT-S200 | SHELF DEPTH 150MM 10" 1U FOR SOHO WALL-MOUNT BOX BLACK

  • Manufacturer # DP-PT-S200
  • Anixter #283748
Color: BLACK
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Type: SHELVES
Description

Wall Mount & SOHO Racks/Cabinets, RSH Series 19" SOHO Rack, Accessory - Shelf

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items