DP-PZ-550V | CONTEG

CONTEG | DP-PZ-550V | 1U 19" TELESCOPIC SHELF 605MM DEEP, MAX 80KG 2/2.5MM STEEL, BLACK

  • Manufacturer # DP-PZ-550V
  • Anixter #319917
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

Accessories, Shelving, Telescopic High Load Shelf - Vented

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items