DP-PZ-650 | CONTEG

CONTEG | DP-PZ-650 | 1U 19" FIXED SHELF HIGH LOAD 650 DEEP MAX 100KG 2 MM STEEL BLACK

  • Manufacturer # DP-PZ-650
  • Anixter #547156
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

Accessories, Shelving, Fixed High Load Shelf - Vented

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items