DP-UL-42U | CONTEG

CONTEG | DP-UL-42U | 42U EARTHING RAIL W. 5 CLIPS 25MM X 5MM COPPER

  • Manufacturer # DP-UL-42U
  • Anixter #547261
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Ground Rod Material: GALVANIZED STEEL
Material Rating: COPPER
Description

Accessories, Grounding / Earthing, Earthing Rail

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items