DP-VV-46/300 | CONTEG

CONTEG | DP-VV-46/300 | 46U VERTICAL CABLE GUIDING NATA METAL 300MM LARGE, FOR RACK WIDTH 800MM

  • Manufacturer # DP-VV-46/300
  • Anixter #337875
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Cable Management, Vertical Management, Side Cable Perforated Panels

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items