Select Country and Language Europe, Middle East & Africa / English
Change Country
DP-ZA-4U-110 | CONTEG

CONTEG | DP-ZA-4U-110 | 4U 19" PANELS FOR 110 BLOCKS BLACK

  • Manufacturer # DP-ZA-4U-110
  • Anixter #255631
Mounting Width: 19"
Termination Type: 110 BLOCK
Type: WALL-MOUNT
Description

Accessories, Patch Panels, 19" Panel (110)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items