Select Country and Language Europe, Middle East & Africa / English
Change Country
DP-ZE-RAM | CONTEG

CONTEG | DP-ZE-RAM | 19 INCH PANEL WITH GROUNDING BAR, 1-U RACK MOUNT SPACE, VERTICAL, COPPER RAIL WITH 5 GROUND BRACKETS, RAL9005

  • Manufacturer # DP-ZE-RAM
  • Anixter #263449
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Ground Rod Material: GALVANIZED STEEL
Material Rating: COPPER
Description

Accessories, Grounding / Earthing, 19" Panel with Earthing Bar

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items