DP24584TV25Y | PANDUIT

PANDUIT | DP24584TV25Y | 24-Port, Category 5e, Patch Panel With 24 RJ45 Ports Wired to Two RJ21 Telco Connectors

  • Manufacturer # DP24584TV25Y
  • Anixter #206981
Category: CATEGORY 5E
Color: BLACK
Height (in.): 1.72
Number of Pairs: 25
Number of Ports: 24
Ports: 24-port
Rack Units: 1
Termination: TELCO
Features
  • Category 5e rated in the channel when used with Category 5e 25-pair cable assemblies
  • Consist of female telco 50 pin/25 pair connectors with hook and loop fasteners wired per RJ21 industry standard for backward compatibility
  • Each port is wired for 10/100BASE-T Ethernet utilizing pins 1, 2 and 3, 6
  • Does not require use of a punchdown tool
  • Mount to standard EIA 19" rack or 23" racks with optional extender bracket
  • Write-on areas for port and panel identification
  • Optional label kits (DPLK24 and DPLK48)ontain adhesive label holder and labels for easy port and panel identification
  • Can be clearly identified with labels and icons
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items