Select Country and Language Europe, Middle East & Africa / English
Change Country
DP24688TGY | PANDUIT

PANDUIT | DP24688TGY | Punchdown Patch Panel, Category 6, Flat, 24 Port, 1RU

  • Manufacturer # DP24688TGY
  • Anixter #311398
Category: CATEGORY 6
Color: BLACK
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Ports: 24
Ports: 24-port
RMS: 1
Rack Units: 1
Sub Family: DP6 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Category 6/Class E, punchdown patch panels shall terminate 4-pair, 22 - 26 AWG, 100 ohm unshielded twisted pair cable with an industry standard single wire 110 punchdown tool. Patch panels shall include a universal label coded for T568A and T568B wiring schemes and mount to 19" and 23" racks. Patch panels shall be easy to identify with pre-printed numbers, write-on areas and optional label kits

Tech. Info & Standards

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items