Select Country and Language Europe, Middle East & Africa / English
Change Country
DP246X88TGY | PANDUIT

PANDUIT | DP246X88TGY | Punchdown Patch Panel, Category 6A, Flat, 24 Port, 1RU

  • Manufacturer # DP246X88TGY
  • Anixter #307300
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

24-port, Category 6A, 10 Gb/s patch panel with 24 RJ45 8-position, 8-wire ports.

Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items