DP48588110B - PANDUIT - 48 PORT RJ45 PATCH | Anixter
DP48588110B | PANDUIT

PANDUIT | DP48588110B | 48 PORT RJ45 PATCH PANEL UNSHIELDED TWISTED PAIR WITH 110 TERMINATIONS CAT 5E T568B WIRING COLOR BLACK 2-U RACK MOUNT SPACE

  • Manufacturer # DP48588110B
  • Anixter #517687
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

48 PORT PATCH PANEL WITH T568B WIRING SCHEME - 8 POSITION, 8 WIRE, CATEGORY 5E PERFORMANCE, 110 STYLE TERMINATION ON BACK, MOUNTS TO STANDARD EIA 19" OR 23" RACKS, WRITE-ON AREAS FOR PORT AND PANEL IDENTIFICATION.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items