Select Country and Language Europe, Middle East & Africa / English
Change Country
DP485E88TGY | PANDUIT

PANDUIT | DP485E88TGY | Punchdown Patch Panel, Category 5e, Flat, 48 Port, 2RU

  • Manufacturer # DP485E88TGY
  • Anixter #311404
Category: CATEGORY 5E
Color: BLACK
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Ports: 48
Ports: 48-port
RMS: 1
Rack Units: 2
Sub Family: DP5E PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Features
  • Each port is marked with quality control number for future traceability
  • Confidence that each jack module will deliver the critical electrical performance requirements
  • Can be clearly identified with optional labels and icons for port identification
Tech. Info & Standards

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items