Select Country and Language Europe, Middle East & Africa / English
Change Country
DP485E88TV25 | PANDUIT

PANDUIT | DP485E88TV25 | Category 5e RJ21 to RJ45 48-Port Patch Panel

  • Manufacturer # DP485E88TV25
  • Anixter #407747
Category: CATEGORY 5E
Color: BLACK
Family: GIGA-PUNCH
Number of Ports: 48
Ports: 48-port
RMS: 1
Rack Units: 2
Sub Family: DP5E PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

48-port, Category 5e, RJ45, 8-pin, fully wired to 4-port RJ21 connector panel.

Features
  • Designed to exceed ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D standards
  • Consist of female telco 50-pin/25-pair connectors with hook and loop fasteners wired per RJ21 industry standard for backward compatibility
  • Each RJ45 port is fully wired for 10/100/1000BASE-T Ethernet performance utilizing all 8 pins
  • Does not require use of a punchdown tool
  • Mounts to standard EIA 19" rack or 23" racks with optional extender bracket
  • Write-on areas for port and panel identification
  • Can be clearly identified with labels and icons
  • Optional label kits (DPLK24 and DPLK48) contain adhesive label holder and labels for easy port and panel identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items