DP96588110B - PANDUIT - 96 PORT PANEL UTP | Anixter
DP96588110B | PANDUIT

PANDUIT | DP96588110B | 96 PORT PANEL UTP 110-MOD 8W8PCAT5E T568 B BLACK 4U

  • Manufacturer # DP96588110B
  • Anixter #517689
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 96
Rack Units: 4
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items