DPA245E88110U | PANDUIT

PANDUIT | DPA245E88110U | 24-PORT DP5E PATCHPANEL 110 ANGLED CAT5E T568 A/B 19" 1U 8W8P BLACK

  • Manufacturer # DPA245E88110U
  • Anixter #320459
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items