Select Country and Language Europe, Middle East & Africa / English
Change Country
DPA246X88TGY | PANDUIT

PANDUIT | DPA246X88TGY | Punchdown Patch Panel, Category 6A, Angled, 24 Port, 1RU

  • Manufacturer # DPA246X88TGY
  • Anixter #311385
Category: CATEGORY 6A
Color: BLACK
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Ports: 24
Rack Units: 1
Sub Family: DP6 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Features
  • Advanced electrical compensation technology: Headroom over industry standards for lower risk and high bandwidth availability
  • Each port is marked with quality control number for future traceability
  • Can be clearly identified with optional labels and icons for port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items