Select Country and Language Europe, Middle East & Africa / English
Change Country
DPA486X88TGY | PANDUIT

PANDUIT | DPA486X88TGY | Punchdown Patch Panel, Category 6A, Angled, 48 Port, 2RU

  • Manufacturer # DPA486X88TGY
  • Anixter #311386
Category: CATEGORY 6A
Color: BLACK
Family: GIGA-PUNCH
Market Name: INTEGRITY
Number of Ports: 48
Rack Units: 2
Sub Family: DP6 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items