Select Country and Language Europe, Middle East & Africa / English
Change Country
DPOE24U1XG | PANDUIT

PANDUIT | DPOE24U1XG | DPOE Power Patch Panel, 24-Port, Unshielded, 1 GBE

  • Manufacturer # DPOE24U1XG
  • Anixter #356833
Number of Ports: 24 PORTS
Type: MIDSPAN
Features
  • Deliver reliable, cost-effective Power over Ethernet for permanent installations
  • Combine patching and power in a single device, occupying only one rack space
  • Support 15.4 watts to every port
  • Fully compliant with IEEE 802.3af standards
  • Eliminaer budget load balancing
  • Offer RJ45 terminations with LEDs on front of panels to indicate port powering or port status and 110 punchdown terminations on rear of panel for networking management connections
  • Dissipate significantly less heat than compable network equipment
  • Require 48 V DC power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items