Select Country and Language Europe, Middle East & Africa / English
Change Country
DPOE8S2XG | PANDUIT

PANDUIT | DPOE8S2XG | DPOE Compact Midspan 8-Port

  • Manufacturer # DPOE8S2XG
  • Anixter #330736
Number of Ports: 8 PORTS
Features
  • Delivers reliable, cost-effective Power over Ethernet to new or existing networks
  • Supports up to 32 watts (2X Power) to every port
  • Fully compliant with IEEE 802.3af standards
  • Compact, modular design allows up to three units to fit horizontally as one rack space
  • Dissipates significantly less heat than comparable network equipment
  • Scalable to grow network as needed
  • Requires 48 V DC power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items