Select Country and Language Europe, Middle East & Africa / English
Change Country
DPOEPWRCU | PANDUIT

PANDUIT | DPOEPWRCU | 1 RU Chassis, Power System for DPOE, Unmanaged

  • Manufacturer # DPOEPWRCU | 13835
  • Anixter #305188
Number of Ports: 24 PORTS
Type: MIDSPAN
Features
  • Offers 48 volt DC power that is scalable from 1,250 watts to 3,750 watts
  • Utilizes high efficiency power supplies that can be hot swapped for upgrades or replacement without taking the entire system down
  • Provides consistent powering across a wide range of devices and application needs
  • Offers a low profile, one rack space design
  • Emits 35% less heat compared to other power supply systems
  • Increases reliability with problem fault isolation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items