DPP150ML - DEB - 150ML YLW PASTE HAND | Anixter
DPP150ML | DEB

DEB | DPP150ML | 150ML YLW PASTE HAND PROTECTORDEB PROTECT PLUS DPP150ML

  • Manufacturer # DPP150ML
  • Anixter #JAHCHPM1500000
Capacity / Weight: 150ML
Category: HAND CLEANING AND CARE
Color: YELLOW
Container Type: BOTTLE
Length: NONE
Material: PASTE
Product Type: HAND CARE - HAND PROTECTOR
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items