Select Country and Language Europe, Middle East & Africa / English
Change Country
DPRS-375-ZI | PEM

PEM | DPRS-375-ZI | DPRS-375-ZI WAVE GUARD

  • Manufacturer # DPRS-375-ZI
  • Anixter #RPSPNEOTDPRS375ZI
Category: BLIND RIVETS
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Grip Range/Length/Thick: NONE
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL
Metric/Inch: INCH
Nominal Diameter: 3/8
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: SELF BROACHING PLUNGER ASSEMBLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items