DPTCH1 | VIDEOTEC

VIDEOTEC | DPTCH1 | POLE ADAPTOR FOR DBH04

  • Manufacturer # DPTCH1
  • Anixter #385946
Environment Type: OUTDOOR
Format: STANDARD
Mounting Type: WALL
Description

Pole mount adapter, Constructed from aluminium, Pole diameters 80150mm (3.15.9in). Suitable for DBH04, 50Kg (110lb) load rating

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items