DR-8 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DR-8 | Desktop Rack, Horizontal Mount, 8RU, 75 Lb Capacity, 19.27" Width x 11.55" Depth x 16.05" Height, Steel, Black Powder Coated, With #10-32 TPI Rack Rail

  • Manufacturer # DR-8
  • Anixter #302277
Color: BLACK
Features
  • Gently Sloped Rack Face for Stability and to Facilitate Equipment Viewing
  • Ready-To-Assemble Design Allows for Flat Shipment Via Ups
  • Standard Fixed 10-32 Threaded Rack Rail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items