DR-SAT-45RU-PER - COMMSCOPE SYSTIMAX | Anixter
DR-SAT-45RU-PER | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | DR-SAT-45RU-PER | PERSPEX DOOR FOR SATURN SERIES600MM WIDE, 45RU

  • Manufacturer # DR-SAT-45RU-PER
  • Anixter #540207
Color: BLACK
Door Style: SINGLE
Door Type: PERFORATED
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items