Select Country and Language Europe, Middle East & Africa / English
Change Country
DR3010-R3 | INTERLOGIX

INTERLOGIX | DR3010-R3 | 8 CHANNEL CONTACT RX, MM, 1 FIBER, RACK-MOUNT

  • Manufacturer # DR3010-R3
  • Anixter #342971
Circuit Type: FIBER
Fiber Type: MULTI MODE
Format: VIDEO
Mount: RACK MOUNT
Number of Channels: 8
Product Type: FIBER RECEIVER
Signal Format: DIGITAL
Strand #: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items