DRK19-44-31PRO | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DRK19-44-31PRO | Equipment Rack, Gangable, Horizontal Mount, 44RU, 10000 Lb Capacity, 30" Width x 31.4" Depth x 83.485" Height, Steel, Black Powder Coated, With Rear Door

  • Manufacturer # DRK19-44-31PRO
  • Anixter #302281
Features
  • Purpose-Built to Support High-Density Cable Management, the DRK Series Rack Enclosures has a 30 Inch Wide Footprint for Abundant Internal Cable Space and Can Accommodate 19 Inch Panel Width Equipment
  • Fully Welded Construction for Strength
  • Racks Gang Together When Fully Loaded
  • Cable Duct is Factory Mounted in Front, Can also be Mounted to Rear
  • Cable Ducts Accommodate Copper and Fiber Cables Equally Well
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items